Motion
66056623

Made in USA
66056623

3/4-16 x 6' Stainless Steel Threaded Rod - Right Hand Thread, UNF
MI ITEM #11696108
MFR #66056623
List Price$250.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66056623

3/4-16 x 6' Stainless Steel Threaded Rod - Right Hand Thread, UNF
MI ITEM #11696108
MFR #66056623

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$250.60/each for your price

Overview

Mfr description
66056623 66056623 3/4-16X6' 304SS THREAD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    6 ft
  • Thread Size
    3/4-16
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Material Specification
    304 (18-8)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought