Motion
67209536

Made in USA
67209536

Size 2", Class 150, Malleable Iron Orange Pipe 90° Elbow; Grooved End Connection
MI ITEM #11696382
MFR #67209536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67209536

Size 2", Class 150, Malleable Iron Orange Pipe 90° Elbow; Grooved End Connection
MI ITEM #11696382
MFR #67209536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67209536 67209536 2" PAINTED ORN GROOVED

Specifications

  • Fitting Type
    Grooved
  • Material
    Malleable Iron
  • Finish Coating
    Orange
  • Fitting Size
    2 in
  • Pressure Range
    - psi
  • Style
    150
  • Type
    90 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text