1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67209585
Size 2", Class 150, Malleable Iron Orange Pipe Tee; Grooved End Connection
MI ITEM #
11696383
MFR #
67209585
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 67209585
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67209585
Size 2", Class 150, Malleable Iron Orange Pipe Tee; Grooved End Connection
MI ITEM #
11696383
MFR #
67209585
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
67209585 67209585 2" PAINTED ORN GROOVED
Specifications
Fitting Type
Grooved
Material
Malleable Iron
Finish Coating
Orange
Fitting Size
2 in
Pressure Range
- psi
Style
150
Type
Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought