Motion
67217166

Made in USA
67217166

3/8-16 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 9/16" Hex
MI ITEM #11696400
MFR #67217166
List Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67217166

3/8-16 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 9/16" Hex
MI ITEM #11696400
MFR #67217166

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.45/each for your price

Overview

Mfr description
67217166 67217166 3/8-16 X 1 1/4 HX HD C
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16 in
  • Length
    1-1/4 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Hex Size
    9/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought