Motion
67217703

Made in USA
67217703

5/8-11 UNC, 1-3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 15/16" Hex
Mi Item #11696419
MFR #67217703
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67217703

5/8-11 UNC, 1-3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 15/16" Hex
Mi Item #11696419
MFR #67217703

Mfr description
67217703 67217703 5/8-11 X 1 3/4 HX HD C
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Hex Size
    15/16 in
  • Length
    1-3/4 in
  • Thread Size
    5/8-11 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)