Motion
67217885

Made in USA
67217885

5/8-11 UNC, 4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 15/16" Hex
MI ITEM #11696428
MFR #67217885
List Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67217885

5/8-11 UNC, 4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 15/16" Hex
MI ITEM #11696428
MFR #67217885

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.63/each for your price

Overview

Mfr description
67217885 67217885 5/8-11 X 4 HX HD CAP S
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/8-11 in
  • Length
    4 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Hex Size
    15/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought