Motion
67218040

Made in USA
67218040

3/4-10 UNC, 3-3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/8" Hex
MI ITEM #11696434
MFR #67218040
List Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67218040

3/4-10 UNC, 3-3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/8" Hex
MI ITEM #11696434
MFR #67218040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.68/each for your price

Overview

Mfr description
67218040 67218040 3/4-10 X 3 3/4 HX HD C
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/4-10 in
  • Length
    3-3/4 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Hex Size
    1-1/8 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought