Motion
67250274

Made in USA
67250274

Size 1 x 1/4", Class 150, Malleable Iron Black Pipe Reducing Coupling; 300 psi, Threaded End Connection
MI ITEM #11696449
MFR #67250274
List Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67250274

Size 1 x 1/4", Class 150, Malleable Iron Black Pipe Reducing Coupling; 300 psi, Threaded End Connection
MI ITEM #11696449
MFR #67250274

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.25/each for your price

Overview

Mfr description
67250274 67250274 1X1/4 NPT RDC CPL BLAC

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1 x 1/4 in
  • Pressure Range
    300-300 psi
  • Style
    150
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought