Motion
67274688

Made in USA
67274688

#8-32 UNC, 1/4" Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
MI ITEM #11696457
MFR #67274688
List Price$2.30/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67274688

#8-32 UNC, 1/4" Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
MI ITEM #11696457
MFR #67274688

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.30/ca for your price

Overview

Mfr description
67274688 67274688 8-32 X 1/4" BR TIP SOF
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Soft tip points have large, flat points that protrude from the set screw s body
  • The tip is often made of nylon, which is rigid but soft
  • Soft tip points are used absorb vibration and provide tight fixes without marking the material.

Specifications

  • Point Type
    Soft Tip
  • Thread Size
    #8-32 in
  • Length Measurement Type
    Length of Thread
  • Length
    1/4 in
  • Drive Type
    Hex Socket
  • Material Grade
    8
  • Material
    Alloy Steel
  • Thread Standard
    UNC
  • Tip Length
    3/64 in
  • Tip Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text