Motion
67275362

Made in USA
67275362

1/4-20 UNC, 3/8" Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
Mi Item #11696470
MFR #67275362
Price$1.58/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67275362

1/4-20 UNC, 3/8" Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
Mi Item #11696470
MFR #67275362

Mfr description
67275362 67275362 1/4-20 X 3/8" BR TIP S
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.58/ca

Specifications

Dimensions

  • Length
    3/8 in
  • Length Measurement Type
    Length of Thread
  • Thread Size
    1/4-20 in
  • Tip Length
    1/16 in

Details

  • Drive Type
    Hex Socket
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Soft Tip
  • Thread Standard
    UNC
  • Tip Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)