Motion
67275644

Made in USA
67275644

1/4-28 UNF, 1/2" Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
MI ITEM #11696477
MFR #67275644
List Price$1.78/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67275644

1/4-28 UNF, 1/2" Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
MI ITEM #11696477
MFR #67275644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.78/ca for your price

Overview

Mfr description
67275644 67275644 1/4-28 X 1/2" BR TIP S
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Soft tip points have large, flat points that protrude from the set screw s body
  • The tip is often made of nylon, which is rigid but soft
  • Soft tip points are used absorb vibration and provide tight fixes without marking the material.

Specifications

  • Point Type
    Soft Tip
  • Thread Size
    1/4-28 in
  • Length Measurement Type
    Length of Thread
  • Length
    1/2 in
  • Drive Type
    Hex Socket
  • Material Grade
    8
  • Material
    Alloy Steel
  • Thread Standard
    UNF
  • Tip Length
    1/16 in
  • Tip Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought