Motion
67277327

Made in USA
67277327

#4-40 UNC, 1/4" Length of Thread, Soft Tip Point Set Screw Grade 18-8 Stainless Steel
MI ITEM #11696505
MFR #67277327
List Price$2.80/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67277327

#4-40 UNC, 1/4" Length of Thread, Soft Tip Point Set Screw Grade 18-8 Stainless Steel
MI ITEM #11696505
MFR #67277327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.80/ca for your price

Overview

Mfr description
67277327 67277327 4-40 X1/4" BR TIP SOFT
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Soft tip points have large, flat points that protrude from the set screw s body
  • The tip is often made of nylon, which is rigid but soft
  • Soft tip points are used absorb vibration and provide tight fixes without marking the material
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Point Type
    Soft Tip
  • Thread Size
    #4-40 in
  • Length Measurement Type
    Length of Thread
  • Length
    1/4 in
  • Drive Type
    Hex Socket
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Thread Standard
    UNC
  • Tip Length
    1/32 in
  • Tip Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought