Motion
67278846

Made in USA
67278846

#10-32 UNF, 1/2" Length of Thread, Soft Tip Point Set Screw Grade 18-8 Stainless Steel
MI ITEM #11696543
MFR #67278846
Price$2.10/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67278846

#10-32 UNF, 1/2" Length of Thread, Soft Tip Point Set Screw Grade 18-8 Stainless Steel
MI ITEM #11696543
MFR #67278846

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.10/ca

Specifications

Dimensions

  • Length
    1/2 in
  • Length Measurement Type
    Length of Thread
  • Thread Size
    #10-32 in
  • Tip Length
    3/64 in

Details

  • Drive Type
    Hex Socket
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Soft Tip
  • Thread Standard
    UNF
  • Tip Material
    Nylon

Overview

Mfr description
67278846 67278846 10-32 X 1/2" NYL TIP S
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Soft tip points have large, flat points that protrude from the set screw s body
  • The tip is often made of nylon, which is rigid but soft
  • Soft tip points are used absorb vibration and provide tight fixes without marking the material
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought