Motion
67280164

Made in USA
67280164

#8-32 UNC, 1/4" Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
Mi Item #11696570
MFR #67280164
Price$1.73/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67280164

#8-32 UNC, 1/4" Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
Mi Item #11696570
MFR #67280164

Mfr description
67280164 67280164 8-32 X 1/4" NYL TIP SO
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.73/ca

Specifications

Dimensions

  • Length
    1/4 in
  • Length Measurement Type
    Length of Thread
  • Thread Size
    #8-32 in
  • Tip Length
    3/64 in

Details

  • Drive Type
    Hex Socket
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Soft Tip
  • Thread Standard
    UNC
  • Tip Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)