Motion
67281600

Made in USA
67281600

M4, 6mm Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
MI ITEM #11696602
MFR #67281600
List Price$4.15/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67281600

M4, 6mm Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
MI ITEM #11696602
MFR #67281600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.15/ca for your price

Overview

Mfr description
67281600 67281600 M4 X 6MM BRASS TIP SOF
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Soft tip points have large, flat points that protrude from the set screw s body
  • The tip is often made of nylon, which is rigid but soft
  • Soft tip points are used absorb vibration and provide tight fixes without marking the material.

Specifications

  • Point Type
    Soft Tip
  • Thread Size
    M4 mm
  • Length Measurement Type
    Length of Thread
  • Length
    6.00 mm
  • Drive Type
    Hex Socket
  • Material Grade
    8
  • Material
    Alloy Steel
  • System of Measurement
    Metric
  • Tip Length
    1.20 mm
  • Tip Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text