Motion
67281840

Made in USA
67281840

M6, 12mm Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
Mi Item #11696608
MFR #67281840
Price$4.25/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67281840

M6, 12mm Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
Mi Item #11696608
MFR #67281840

Mfr description
67281840 67281840 M6 X 12MM BRASS TIP SO
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.25/ca

Specifications

Dimensions

  • Length
    12.00 mm
  • Length Measurement Type
    Length of Thread
  • Thread Size
    M6 mm
  • Tip Length
    1.60 mm

Details

  • Drive Type
    Hex Socket
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Soft Tip
  • System of Measurement
    Metric
  • Tip Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)