Motion
67282525

Made in USA
67282525

M6, 12mm Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
Mi Item #11696624
MFR #67282525
Price$3.53/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67282525

M6, 12mm Length of Thread, Soft Tip Point Set Screw Grade 8 Alloy Steel
Mi Item #11696624
MFR #67282525

Mfr description
67282525 67282525 M6 X 12MM NYLON TIP SO
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.53/ca

Specifications

Dimensions

  • Length
    12.00 mm
  • Length Measurement Type
    Length of Thread
  • Thread Size
    M6 mm
  • Tip Length
    1.60 mm

Details

  • Drive Type
    Hex Socket
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Soft Tip
  • System of Measurement
    Metric
  • Tip Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)