Motion
67291088

Made in USA
67291088

5/16-18 UNC Hex Socket Cap Screw;Alloy Steel, Black Oxide, Brass Tip, Fully Threaded, 1" Length Under Head
MI ITEM #11696640
MFR #67291088
List Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67291088

5/16-18 UNC Hex Socket Cap Screw;Alloy Steel, Black Oxide, Brass Tip, Fully Threaded, 1" Length Under Head
MI ITEM #11696640
MFR #67291088

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.75/each for your price

Overview

Mfr description
67291088 67291088 5/16-18X1" BR TIP SOFT
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Thread Size
    M6x1.00 mm
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    3/8in
  • Length Measurement Type
    Length Under Head
  • Thread Standard
    UNC
  • Tip Type
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought