Motion
67291500

Made in USA
67291500

210 Piece, #4-40 to 5/16-18, Stainless Steel Set Screw Assortment Hex Head, Hex Socket Drive, 1/8 to 1/2" Long, Grade 303
MI ITEM #11696652
MFR #67291500
Price$714.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67291500

210 Piece, #4-40 to 5/16-18, Stainless Steel Set Screw Assortment Hex Head, Hex Socket Drive, 1/8 to 1/2" Long, Grade 303
MI ITEM #11696652
MFR #67291500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$714.45/each

Specifications

Dimensions

  • Maximum Length
    1/2 in
  • Maximum Screw Size
    5/16-18 in
  • Minimum Length
    1/8 in
  • Minimum Screw Size
    #4-40 in
  • Sizes Included
    #10-32 x 1/4 in, #10-32 x 3/8 in, #4-40 x 1/8 in, #4-40 x 1/4 in, #6-32 x 1/8 in, #6-32 x 1/4 in, #8-32 x 3/16 in, #8-32 x 1/4 in, 1/4-20 x 1/4 in, 1/4-20 x 3/8 in, 5/16-18 x 3/8 in, 5/16-18 x 1/2

Details

  • Additional Information
    Stainless Steel w/Nylon Tip
  • Case Material
    Plastic
  • Drive Type
    Hex Socket
  • Head Type
    Hex
  • Includes
    Compartmented Storage Case
  • Material
    Stainless Steel
  • Material Grade
    303
  • Number Of Pieces
    210
  • Type
    Set Screws

Overview

Mfr description
67291500 67291500 4 SET NYLON TIP SOFT T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought