Motion
67342923

Made in USA
67342923

#6-32 UNC, 1/4" Length of Thread, Soft Tip Point Set Screw Nylon
Mi Item #11696779
MFR #67342923
Price$0.18/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67342923

#6-32 UNC, 1/4" Length of Thread, Soft Tip Point Set Screw Nylon
Mi Item #11696779
MFR #67342923

Mfr description
67342923 67342923 6-32X1/4 NYL SLOTTED S
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/ca

Specifications

Dimensions

  • Length
    1/4 in
  • Length Measurement Type
    Length of Thread
  • Thread Size
    #6-32 in

Details

  • Drive Type
    Slotted
  • Material
    Nylon
  • Point Type
    Soft Tip
  • Thread Standard
    UNC
  • Tip Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)