Motion
67343046

Made in USA
67343046

#10-32 UNF, 1/4" Length of Thread, Soft Tip Point Set Screw Nylon
Mi Item #11696782
MFR #67343046
Price$0.20/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67343046

#10-32 UNF, 1/4" Length of Thread, Soft Tip Point Set Screw Nylon
Mi Item #11696782
MFR #67343046

Mfr description
67343046 67343046 10-32X1/4 NYL SLOTTED
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/ca

Specifications

Dimensions

  • Length
    1/4 in
  • Length Measurement Type
    Length of Thread
  • Thread Size
    #10-32 in

Details

  • Drive Type
    Slotted
  • Material
    Nylon
  • Point Type
    Soft Tip
  • Thread Standard
    UNF
  • Tip Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)