Motion
67343160

Made in USA
67343160

1/4-20 UNC, 1/4" Length of Thread, Soft Tip Point Set Screw Nylon
MI ITEM #11696785
MFR #67343160
List Price$0.28/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67343160

1/4-20 UNC, 1/4" Length of Thread, Soft Tip Point Set Screw Nylon
MI ITEM #11696785
MFR #67343160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/ca for your price

Overview

Mfr description
67343160 67343160 1/4-20X1/4 NYL SLOTTED
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Soft tip points have large, flat points that protrude from the set screw s body
  • The tip is often made of nylon, which is rigid but soft
  • Soft tip points are used absorb vibration and provide tight fixes without marking the material.

Specifications

  • Point Type
    Soft Tip
  • Thread Size
    1/4-20 in
  • Length Measurement Type
    Length of Thread
  • Length
    1/4 in
  • Drive Type
    Slotted
  • Material
    Nylon
  • Thread Standard
    UNC
  • Tip Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought