Motion
67343806

Made in USA
67343806

#10-32 UNF Hex Socket Cap Screw;6/6 Nylon, Uncoated, Fully Threaded, 3/8" Length Under Head
Mi Item #11696801
MFR #67343806
Price$0.23/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67343806

#10-32 UNF Hex Socket Cap Screw;6/6 Nylon, Uncoated, Fully Threaded, 3/8" Length Under Head
Mi Item #11696801
MFR #67343806

Mfr description
67343806 67343806 10-32X3/8 NYL SHCS
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasionIt is ideal for electrical applications or where corrosion is a concern.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/ca

Specifications

Dimensions

  • Hex Key Size
    7/16in
  • Length  
    2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M10x1.50 mm

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Socket Cap
  • Material
    Nylon
  • Material Grade
    6/6
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)