Motion
67343848

Made in USA
67343848

#10-32 UNF Hex Socket Cap Screw;6/6 Nylon, Uncoated, Fully Threaded, 1/2" Length Under Head
MI ITEM #11696802
MFR #67343848
List Price$0.23/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67343848

#10-32 UNF Hex Socket Cap Screw;6/6 Nylon, Uncoated, Fully Threaded, 1/2" Length Under Head
MI ITEM #11696802
MFR #67343848

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/ca for your price

Overview

Mfr description
67343848 67343848 10-32X1/2 NYL SHCS
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasionIt is ideal for electrical applications or where corrosion is a concern.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Nylon
  • Finish Coating
    Uncoated
  • Thread Size
    M10x1.50 mm
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    1/2in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    6/6
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text