Overview
Mfr description
67344044 67344044 1/4-20X1/2 NYL SHCS
- Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasionIt is ideal for electrical applications or where corrosion is a concern.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.
Specifications
- Length
- Drive TypeHex Socket
- Head StyleSocket Cap
- MaterialNylon
- Finish CoatingUncoated
- Thread SizeM12x1.75 mm
- Full Or Partial ThreadingFully Threaded
- Hex Key Size5/8in
- Length Measurement TypeLength Under Head
- Material Grade6/6
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data