Motion
67344127

Made in USA
67344127

1/4-20 UNC Hex Socket Cap Screw;6/6 Nylon, Uncoated, Fully Threaded, 1" Length Under Head
MI ITEM #11696809
MFR #67344127
List Price$0.33/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67344127

1/4-20 UNC Hex Socket Cap Screw;6/6 Nylon, Uncoated, Fully Threaded, 1" Length Under Head
MI ITEM #11696809
MFR #67344127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/ca for your price

Overview

Mfr description
67344127 67344127 1/4-20X1 NYL SHCS
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasionIt is ideal for electrical applications or where corrosion is a concern.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Socket Cap
  • Hex Key Size
    5/8in
  • Length
  • Length Measurement Type
    Length Under Head
  • Material
    Nylon
  • Material Grade
    6/6
  • Thread Size
    M12x1.75 mm
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text