Motion
67344606

Made in USA
67344606

#4-40 UNC, 3/4" OAL Slotted Drive Machine Screw - Flat Head, Grade 6/6 Nylon, Uncoated, Without Washer
MI ITEM #11696821
MFR #67344606
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67344606

#4-40 UNC, 3/4" OAL Slotted Drive Machine Screw - Flat Head, Grade 6/6 Nylon, Uncoated, Without Washer
MI ITEM #11696821
MFR #67344606

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
67344606 67344606 4-40X3/4 NYL FLAT HD M
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener.

Specifications

  • Thread Size
    #4-40
  • Drive Type
    Slotted
  • Material
    Nylon
  • Finish Coating
    Uncoated
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    6/6
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought