Motion
67345843

Made in USA
67345843

#2-56 UNC, 1" Length Under Head Slotted Drive Machine Screw - Round Head, Grade 6/6 Nylon, Uncoated, Without Washer
Mi Item #11696853
MFR #67345843
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67345843

#2-56 UNC, 1" Length Under Head Slotted Drive Machine Screw - Round Head, Grade 6/6 Nylon, Uncoated, Without Washer
Mi Item #11696853
MFR #67345843

Mfr description
67345843 67345843 2-56X1 NYL SLOT RND HD
  • Machine screws without washers can be used with both flat and lock washers
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #2-56

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Round
  • Material
    Nylon
  • Material Grade
    6/6
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)