Motion
67347641

Made in USA
67347641

#2-56 UNC, 3/32" Length Under Head Slotted Drive Machine Screw - Pan Head, Grade 6/6 Nylon, Uncoated, Without Washer
Mi Item #11696898
MFR #67347641
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67347641

#2-56 UNC, 3/32" Length Under Head Slotted Drive Machine Screw - Pan Head, Grade 6/6 Nylon, Uncoated, Without Washer
Mi Item #11696898
MFR #67347641

Mfr description
67347641 67347641 2-56X3/32 NYL SLOT PHI
  • Machine screws without washers can be used with both flat and lock washers
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #2-56

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Pan
  • Material
    Nylon
  • Material Grade
    6/6
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)