1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67350553
20 Piece, 3 Inch Long x 3 Inch Wide x 0.01 Inch Thick, Slotted Shim Stock Stainless Steel, 3/4 Inch Wide Slot
MI ITEM #
11696971
MFR #
67350553
List Price
$90.00
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 67350553
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67350553
20 Piece, 3 Inch Long x 3 Inch Wide x 0.01 Inch Thick, Slotted Shim Stock Stainless Steel, 3/4 Inch Wide Slot
MI ITEM #
11696971
MFR #
67350553
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$90.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
67350553 67350553 7/8" 3X3" .0100 20/PK
Specifications
Length
3 in
Material
Stainless Steel
Number Of Pieces
20
Slot Width
3/4 in
Thickness
0.0100 in
Width
3 in
Type
Slotted Shim
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought