Motion
67350843

Made in USA
67350843

#6-32 UNC, 1/4" Length Under Head Slotted Drive Machine Screw - Fillister Head, Grade 6/6 Nylon, Uncoated, Without Washer
Mi Item #11696981
MFR #67350843
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67350843

#6-32 UNC, 1/4" Length Under Head Slotted Drive Machine Screw - Fillister Head, Grade 6/6 Nylon, Uncoated, Without Washer
Mi Item #11696981
MFR #67350843

Mfr description
67350843 67350843 6-32X 1/4"" FIH SL NYL
  • Fillister head types have thick, cylindrical heads of a relatively small diameter
  • This allows a deep drive slot on a small area for increased torque
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #6-32

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Fillister
  • Material
    Nylon
  • Material Grade
    6/6
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)