Motion
67351965

Made in USA
67351965

#10-24 UNC Nylon Right Hand Hex Nut;9.27mm Across Flats, 3.43mm High, Uncoated
Mi Item #11697009
MFR #67351965
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67351965

#10-24 UNC Nylon Right Hand Hex Nut;9.27mm Across Flats, 3.43mm High, Uncoated
Mi Item #11697009
MFR #67351965

Mfr description
67351965 67351965 10-24 NYL HEX NUT
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/each

Specifications

Dimensions

  • Height
    3.43 mm
  • Thread Size
    #10-24
  • Width Across Flats
    9.27 in

Details

  • Coating
    Uncoated
  • Material
    Nylon
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)