Motion
67352005

Made in USA
67352005

#10-32 UNF Nylon Right Hand Hex Nut;9.27mm Across Flats, 3.43mm High, Uncoated
MI ITEM #11697010
MFR #67352005
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352005

#10-32 UNF Nylon Right Hand Hex Nut;9.27mm Across Flats, 3.43mm High, Uncoated
MI ITEM #11697010
MFR #67352005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
67352005 67352005 10-32 NYL HEX NUT
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Coating
    Uncoated
  • Height
    3.43 mm
  • Material
    Nylon
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Size
    #10-32
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    9.27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text