Motion
67352047

Made in USA
67352047

1/4-20 UNC Nylon Right Hand Hex Nut;10.8mm Across Flats, 5.97mm High, Uncoated
MI ITEM #11697011
MFR #67352047
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352047

1/4-20 UNC Nylon Right Hand Hex Nut;10.8mm Across Flats, 5.97mm High, Uncoated
MI ITEM #11697011
MFR #67352047

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
67352047 67352047 1/4-20 NYLON HEX NUT -
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1/4-20
  • Material
    Nylon
  • Thread Direction
    Right Hand
  • Height
    5.97 mm
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    10.80 in
  • Specification
    Does Not Meet Military Specifications
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text