Motion
67352088

Made in USA
67352088

5/16-18 UNC Nylon Right Hand Hex Nut;1/2" Across Flats, 6.86mm High, Uncoated
Mi Item #11697012
MFR #67352088
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352088

5/16-18 UNC Nylon Right Hand Hex Nut;1/2" Across Flats, 6.86mm High, Uncoated
Mi Item #11697012
MFR #67352088

Mfr description
67352088 67352088 5/16-18 NYLON HEX NUT
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Height
    6.86 mm
  • Thread Size
    5/16-18
  • Width Across Flats
    1/2 in12.70 in

Details

  • Coating
    Uncoated
  • Material
    Nylon
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)