Motion
67352120

Made in USA
67352120

3/8-16 UNC Nylon Right Hand Hex Nut;14.22mm Across Flats, 8.38mm High, Uncoated
MI ITEM #11697013
MFR #67352120
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352120

3/8-16 UNC Nylon Right Hand Hex Nut;14.22mm Across Flats, 8.38mm High, Uncoated
MI ITEM #11697013
MFR #67352120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
67352120 67352120 3/8-16 NYLON HEX NUT -
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Coating
    Uncoated
  • Height
    8.38 mm
  • Material
    Nylon
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    14.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text