Motion
67352161

Made in USA
67352161

1/2-13 UNC Nylon Right Hand Hex Nut;3/4" Across Flats, 10.92mm High, Uncoated
Mi Item #11697014
MFR #67352161
Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352161

1/2-13 UNC Nylon Right Hand Hex Nut;3/4" Across Flats, 10.92mm High, Uncoated
Mi Item #11697014
MFR #67352161

Mfr description
67352161 67352161 1/2-13 NYLON HEX NUT -
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.65/each

Specifications

Dimensions

  • Height
    10.92 mm
  • Thread Size
    1/2-13
  • Width Across Flats
    3/4 in19.05 in

Details

  • Coating
    Uncoated
  • Material
    Nylon
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)