Motion
67352245

Made in USA
67352245

3/4-10 UNC Nylon Right Hand Hex Nut;27.94mm Across Flats, 16.26mm High, Uncoated
MI ITEM #11697016
MFR #67352245
List Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352245

3/4-10 UNC Nylon Right Hand Hex Nut;27.94mm Across Flats, 16.26mm High, Uncoated
MI ITEM #11697016
MFR #67352245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.80/each for your price

Overview

Mfr description
67352245 67352245 3/4-10 NYL HEX NUT
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Coating
    Uncoated
  • Height
    16.26 mm
  • Material
    Nylon
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Size
    3/4-10
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    27.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text