Motion
67352401

Made in USA
67352401

#6-32 UNC Hex Lock Nut with Nylon Insert - 5.08mm High
MI ITEM #11697020
MFR #67352401
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67352401

#6-32 UNC Hex Lock Nut with Nylon Insert - 5.08mm High
MI ITEM #11697020
MFR #67352401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
67352401 67352401 6-32 NYL LOCKNUT
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    #6-32
  • System of Measurement
    Metric
  • Height
    0.2000 in
  • Thread Direction
    Right Hand
  • Material
    Nylon
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    7.75 mm
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought