Motion
67353086

Made in USA
67353086

#3 Screw, 6/6 Nylon Standard Flat Washer 2.64mm ID x 5.59mm OD, 0.79mm Thick
MI ITEM #11697037
MFR #67353086
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67353086

#3 Screw, 6/6 Nylon Standard Flat Washer 2.64mm ID x 5.59mm OD, 0.79mm Thick
MI ITEM #11697037
MFR #67353086

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
67353086 67353086 3X.031 NYL FLAT WASHER
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Material
    Nylon
  • Thickness
    0.0310 in0.79 mm
  • Type
    Standard
  • Screw Size
    #3
  • Outside Diameter
    0.2200 in5.59 in
  • Material Grade
    6/6
  • Inside Diameter
    0.1040 in,2.64 mm
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.005 to 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought