Motion
67353128

Made in USA
67353128

#4 Screw, 6/6 Nylon Standard Flat Washer 2.84mm ID x 5.23mm OD, 1.35mm Thick
Mi Item #11697038
MFR #67353128
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67353128

#4 Screw, 6/6 Nylon Standard Flat Washer 2.84mm ID x 5.23mm OD, 1.35mm Thick
Mi Item #11697038
MFR #67353128

Mfr description
67353128 67353128 4X.053 NYL FLAT WASHER
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Inside Diameter
    0.1120 in,2.84 mm
  • Outside Diameter
    0.2060 in5.23 in
  • Screw Size
    #4
  • Thickness
    0.0530 in1.35 mm

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.005 to 0.005 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)