Motion
67353284

Made in USA
67353284

#5 Screw, 6/6 Nylon Standard Flat Washer 3.3mm ID x 7.24mm OD, 1.52mm Thick
MI ITEM #11697042
MFR #67353284
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67353284

#5 Screw, 6/6 Nylon Standard Flat Washer 3.3mm ID x 7.24mm OD, 1.52mm Thick
MI ITEM #11697042
MFR #67353284

Mfr description
67353284 67353284 5X.06 NYL FLAT WASHER
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Inside Diameter
    0.1300 in,3.30 mm
  • Outside Diameter
    0.2850 in7.24 in
  • Screw Size
    #5
  • Thickness
    0.0600 in1.52 mm

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.005 to 0.005 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)