Motion
67353565

Made in USA
67353565

#12 Screw, 6/6 Nylon Standard Flat Washer 6.35mm ID x 11.81mm OD, 0.38mm Thick
MI ITEM #11697049
MFR #67353565
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67353565

#12 Screw, 6/6 Nylon Standard Flat Washer 6.35mm ID x 11.81mm OD, 0.38mm Thick
MI ITEM #11697049
MFR #67353565

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67353565 67353565 .015 THICK NYL FLAT WA
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Material
    Nylon
  • Thickness
    0.0150 in0.38 mm
  • Type
    Standard
  • Screw Size
    #12
  • Outside Diameter
    0.4650 in11.81 in
  • Material Grade
    6/6
  • Inside Diameter
    0.2500 in,6.35 mm
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.005 to 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought