Motion
67353649

Made in USA
67353649

1/4" Screw, 6/6 Nylon Standard Flat Washer 6.6mm ID x 17.45mm OD, 1.52mm Thick
MI ITEM #11697051
MFR #67353649
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67353649

1/4" Screw, 6/6 Nylon Standard Flat Washer 6.6mm ID x 17.45mm OD, 1.52mm Thick
MI ITEM #11697051
MFR #67353649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67353649 67353649 1/4X.687X.06T NYL FLAT
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Material
    Nylon
  • Thickness
    0.0600 in1.52 mm
  • Type
    Standard
  • Screw Size
    1/4
  • Outside Diameter
    0.6870 in17.45 in
  • Material Grade
    6/6
  • Inside Diameter
    0.2600 in,6.60 mm
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.008 to 0.008 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought