Motion
67353805

Made in USA
67353805

1/2" Screw, 6/6 Nylon Standard Flat Washer 12.83mm ID x 3/4" OD, 1.57mm Thick
Mi Item #11697055
MFR #67353805
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67353805

1/2" Screw, 6/6 Nylon Standard Flat Washer 12.83mm ID x 3/4" OD, 1.57mm Thick
Mi Item #11697055
MFR #67353805

Mfr description
67353805 67353805 1/2"" X.062""THK FLAT
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Inside Diameter
    0.5050 in,12.83 mm
  • Outside Diameter
    0.7500 in3/4 in19.05 in
  • Screw Size
    1/2
  • Thickness
    0.0620 in1.57 mm

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.015 to 0.015 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)