Motion
67353847

Made in USA
67353847

13/16" Screw, 6/6 Nylon Standard Flat Washer 20.62mm ID x 26.85mm OD, 3.18mm Thick
Mi Item #11697056
MFR #67353847
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67353847

13/16" Screw, 6/6 Nylon Standard Flat Washer 20.62mm ID x 26.85mm OD, 3.18mm Thick
Mi Item #11697056
MFR #67353847

Mfr description
67353847 67353847 ..812X.125 NYL FLAT WA
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Inside Diameter
    0.8120 in,20.62 mm
  • Outside Diameter
    1.0570 in26.85 in
  • Screw Size
    13/16
  • Thickness
    0.1250 in3.18 mm

Details

  • Inside Diameter Tolerance
    -0.008 to 0.008 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)