Motion
67355008

Made in USA
67355008

#10 Screw, 0.177" ID, Nylon Internal Tooth Lock Washer - 29/64" OD, Grade 6/6
MI ITEM #11697085
MFR #67355008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67355008

#10 Screw, 0.177" ID, Nylon Internal Tooth Lock Washer - 29/64" OD, Grade 6/6
MI ITEM #11697085
MFR #67355008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67355008 67355008 10 NYL RETAINING LOCK
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Retention lock washers are designed to keep parts and components in place on a shaft.

Specifications

  • Material
    Nylon
  • Outer Diameter
    29/64 in
  • Inner Diameter
    0.1770 in
  • Grade
    6/6
  • Thickness
    0.062 in
  • Maximum Outside Diameter
    29/64 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Screw Size
    #10
  • Includes
    Retention Washer
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought