Motion
67425843

Made in USA
67425843

3/8-24 UNF, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 9/16" Hex
MI ITEM #11697167
MFR #67425843
List Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67425843

3/8-24 UNF, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 9/16" Hex
MI ITEM #11697167
MFR #67425843

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.58/each for your price

Overview

Mfr description
67425843 67425843 3/8-24X4 HX HD CAP SCR
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    9/16 in
  • Length
    4 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Size
    3/8-24 in
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text