Overview
Mfr description
67427526 67427526 1/4-28X3 1/4 HX HD CAP
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size1/4-28 in
- Length3-1/4 in
- MaterialSteel
- Material GradeGrade 5
- CoatingZinc-Plated
- Fastener StandardASME B18.2.1
- Hex Size7/16 in
- ThreadingPartially Threaded
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data