Overview
Mfr description
67427849 67427849 5/16-24X5/8 HX HD CAP
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size5/16-24 in
- Length5/8 in
- MaterialSteel
- Material GradeGrade 5
- CoatingZinc-Plated
- Fastener StandardASME B18.2.1
- Hex Size7/16 in
- ThreadingFully Threaded
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data